Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

D335-27-001

D335-27-001

D335-27-001 ; POR

Clutch and Brake; Electrical Activation; Straight|Finished Bore; 12MM Bore; Hub Input; Hollow Bore Output; Hub Mount; 24VDC Voltage; Counter Clockwise Rotation; Static Torque 250Lb-in; 1 Stop Collars

Part #

30194042

BDI #

302296

PRICE
$ 2,020.08 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
26112104
EAN
0883680080643
Product Name
Clutch and Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hub
Output Type
Hollow Bore
Mounting Method
Hub
Voltage Rating
24VDC
Direction of Rotation
Counter Clockwise
Number of Stop Collars
1
Torque
Static Torque 250Lb-in
Product Type
Wrap Spring
Motion Type
Starting | Stopping
Actuation/Return
Solenoid
Product Series
SUPER DCB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Disengagement
Resistance Ohm
74Ohm
Maximum RPM
750
Number of Friction Discs
0
Application
Industrial | Business or Office Machine Market
Inch - Metric
Metric
Other Features
Adjustable Output Stop | Anti-Back | Anti-Overrun
Category - BDI
Clutches and Brakes
Product Group - BDI
640
Harmonized Tariff Code
8505.20.00.00
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
D335-27-001
Weight / LBS
1.75
Long Description
Clutch and Brake; Electrical Activation; Straight|Finished Bore; 12MM Bore; Hub Input; Hollow Bore Output; Hub Mount; 24VDC Voltage; Counter Clockwise Rotation; Static Torque 250Lb-in; 1 Stop Collars
Bore
0.472 Inch | 12 Millimeter