Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

M304-17-047

M304-17-047

M304-17-047 CLUTCH AND BRAKE, CB4CW90V3/8B16STAO LEADS (SMARTCATALOG)

Braking Clutch Assembly; Straight | Finished; 10MM Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 90VDC Voltage; Clockwise Rotation; Static Torque 120Lb-in; 16 Stop Collars

Part #

30681268

BDI #

26556941

PRICE
$ 1,056.32 / each

QTY

Manufacturer Name
WARNER ELECTRIC
Minimum Buy Quantity
1
Weight / US pound
6.5
EAN
191191972839
Product Name
Clutch and Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Hub
Voltage Rating
90VDC
Direction of Rotation
Clockwise
Number of Stop Collars
16
Torque
Static Torque 120Lb-in
Product Type
Wrap Spring
Motion Type
Single Revolution | Starting | Stopping
Actuation/Return
Solenoid
Product Series
CB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Engagement
Resistance Ohm
936Ohm
Maximum RPM
1200
Application
Rapid Cycling Equipment | Material Handling | Packaging | Medical | Industrial | Conveyor Drive
Inch - Metric
Metric
Other Features
Adjustable Control Collar | Anti-Overrun | Split Cam
Category - BDI
Clutches and Brakes
Product Group - BDI
C02104
Harmonized Tariff Code
8505.20.00.00
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
2
Long Description
Braking Clutch Assembly; Straight | Finished; 10MM Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 90VDC Voltage; Clockwise Rotation; Static Torque 120Lb-in; 16 Stop Collars
Bore
0.394 Inch | 10 Millimeter