Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

M704-21-006

M704-21-006

M704-21-006 CLUTCH ; MSP4HICCW12DC.38B2STOTSALS&CLAMPCOLLAR

Electrical Clutch; Straight | Finished; 10MM Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 12VDC Voltage; Counter Clockwise Rotation; Static Torque 120Lb-in; 2 Stop Collars

Part #

30563151

BDI #

845811

PRICE
$ 747.38 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.009
UNSPSC
23153100
EAN
0781711100554
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Hub
Voltage Rating
12VDC
Direction of Rotation
Counter Clockwise
Number of Stop Collars
2
Torque
Static Torque 120Lb-in
Product Type
Wrap Spring
Motion Type
Single Revolution | Indexing
Actuation/Return
Solenoid
Product Series
SP
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Resistance Ohm
16.4Ohm
Maximum RPM
1200
Application
Paper Drives | Card Readers and Sorters | Copying Machines | Ribbon Drives | Material Handling Conveyors
Inch - Metric
Metric
Other Features
Overtravel Stop| High Torque to Size Ratio | Rapid Acceleration in 3ms to Max. Speed | Simple to Install and Simple Electrical Control | Maintenance Free and Very Cost Effective
Category - BDI
Clutches and Brakes
Product Group - BDI
C02104
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
0.88
Long Description
Electrical Clutch; Straight | Finished; 10MM Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 12VDC Voltage; Counter Clockwise Rotation; Static Torque 120Lb-in; 2 Stop Collars
Bore
0.394 Inch | 10 Millimeter