Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MSB-50B24-E12S

MSB-50B24-E12S

MSB-50B24-E12S METRIC SERVO BRAKE ; POWER-OFF SPRING SET

Electrical Braking System; Straight | Finished; 8MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 350Lb-in

Part #

30561802

BDI #

846567

PRICE
$ 1,298.09 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.009
UNSPSC
26111500
EAN
0781711143025
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 350Lb-in
Product Type
Friction Lining
Motion Type
Holding
Actuation/Return
Coil
Product Series
MSB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Engagement
Power Rating
32W
Resistance Ohm
19Ohm
Maximum RPM
5000
Lead Wire Position
External
Application
Robotics | Medical Equipment | Actuators | Motor Brakes | Postal Handling Equipment | Packaging
Inch - Metric
Metric
Other Features
Short Hub | Burnished | Servo | Class H Insulation | UL Certified | ROHS Certified
Category - BDI
Clutches and Brakes
Product Group - BDI
C02104
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
6.5
Long Description
Electrical Braking System; Straight | Finished; 8MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 350Lb-in
Bore
0.315 Inch | 8 Millimeter