Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PB425-M17-6

PB425-M17-6

PB425 M17 6 ; PB-425 17MM 6VDC BRAKE

Brake; Electrical Activation; Straight|Finished Bore; 17MM Bore; Hollow Bore Input; Hollow Bore Output; Flange Mounted|Shaft Mount; 6VDC Voltage; Bidirectional Rotation; Static Torque 250Lb-in

Part #

PB425-M17-6

BDI #

955955

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
1.7
UNSPSC
26112105
EAN
0786582971869
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Flange Mounted | Shaft
Voltage Rating
6VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 250Lb-in
Product Type
Armature Disc
Motion Type
Stopping | Holding
Actuation/Return
Coil | Spring
Product Series
PB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Disengagement
Number of Friction Discs
0
Lead Wire Position
External
Application
Packaging Machinery | Microfilm Readers | Medical Equipment | Conveyors | Document Feeders | Textile Equipment
Inch - Metric
Metric
Other Features
Fractional HP | Zero Backlash
Category - BDI
Clutches and Brakes
Product Group - BDI
640
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
PB425-M17-6
Weight / LBS
3.75
Long Description
Brake; Electrical Activation; Straight|Finished Bore; 17MM Bore; Hollow Bore Input; Hollow Bore Output; Flange Mounted|Shaft Mount; 6VDC Voltage; Bidirectional Rotation; Static Torque 250Lb-in
Bore
0.669 Inch | 17 Millimeter