Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

202-40-014

202-40-014

202-40-014 WRAP SPRING CLUTCH ; WSC2 SS CCW HI .25" 1ST

Clutch; Manual Activation; Straight | Finished Bore; 1/4" Bore; Hub Input; Hollow Bore Output; Shaft Mount; Counter Clockwise Rotation; Stop Collar; Starting | Coast-To-Stop; Static Torque 25Lb-in; 1 Stop Collar; Mechanical | Spring; WSC Series; 1800 Max RPM

Part #

30185134

BDI #

949831

PRICE
$ 232.91 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
26111912
EAN
0786582346377
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hub
Output Type
Hollow Bore
Mounting Method
Shaft
Direction of Rotation
Counter Clockwise
Type of Friction
Stop Collar
Motion Type
Starting | Coast-To-Stop
Number of Stop Collars
1
Torque
Static Torque 25Lb-in
Product Type
Wrap Spring
Actuation/Return
Mechanical | Spring
Product Series
WSC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
1800
Number of Friction Discs
0
Adjusting Type
ManualClutchesandBrakes
Application
Industrial
Inch - Metric
Inch
Other Features
Anti-Overrun | Overtravel Stop | Adjustable Stop | Self Lubricating
Category - BDI
Clutches and Brakes
Product Group - BDI
640
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
202-40-014
Weight / LBS
0.13
Long Description
Clutch; Manual Activation; Straight | Finished Bore; 1/4" Bore; Hub Input; Hollow Bore Output; Shaft Mount; Counter Clockwise Rotation; Stop Collar; Starting | Coast-To-Stop; Static Torque 25Lb-in; 1 Stop Collar; Mechanical | Spring; WSC Series; 1800 Max RPM
Bore
0.25 Inch | 6.35 Millimeter