Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3105-0401-20-00

3205-0401-20-00

3205-0401-20-00 ; POR

Clutch; Manual Activation; Straight | Finished Bore; 1/2" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Counter Clockwise Rotation; Stop Collar; Single Revolution; Static Torque 250Lb-in; 1 Stop Collar; Mechanical | Spring; SC Series; 750 Max RPM

Part #

30187011

BDI #

301778

PRICE
$ 326.58 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
26111912
EAN
0883680044621
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Counter Clockwise
Type of Friction
Stop Collar
Motion Type
Single Revolution
Number of Stop Collars
1
Torque
Static Torque 250Lb-in
Product Type
Wrap Spring
Actuation/Return
Mechanical | Spring
Product Series
SC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
750
Number of Friction Discs
0
Application
Paper Feeder | Envelope Feeder
Inch - Metric
Inch
Other Features
Control Tang
Category - BDI
Clutches and Brakes
Product Group - BDI
640
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
3205-0401-20-00
Weight / LBS
0.75
Long Description
Clutch; Manual Activation; Straight | Finished Bore; 1/2" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Counter Clockwise Rotation; Stop Collar; Single Revolution; Static Torque 250Lb-in; 1 Stop Collar; Mechanical | Spring; SC Series; 750 Max RPM
Bore
0.5 Inch | 12.7 Millimeter