Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BR95HT-R170C-70

BR95HT-R170C-70

BR95HT-R170C-70 CAM CLUTCH

Clutch; Manual Activation; Straight - Finished; 70MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Backstopping; 15120Lb-Ft Torque; Mechanical; BR-HT Series; Cylindrical Housing; 2700 Max RPM

Part #

BR95HT-R170C-70

BDI #

22374245

PRICE
$ 6,534.27 / each
$ 7,494.34 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
35.33
UNSPSC
26111912
EAN
0097039687791
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Unidirectional
Type of Friction
Not Applicable
Motion Type
Backstopping
Number of Stop Collars
0
Torque
15120Lb-Ft
Product Type
Cam
Actuation/Return
Mechanical
Product Series
BR-HT
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
2700
Application
Gear Reducer | Inclined Conveyor | Bucket Elevator
Inch - Metric
Metric
Category - BDI
Clutches and Brakes
Product Group - BDI
C02104
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
77
Long Description
Clutch; Manual Activation; Straight - Finished; 70MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Backstopping; 15120Lb-Ft Torque; Mechanical; BR-HT Series; Cylindrical Housing; 2700 Max RPM
Bore
2.756 Inch | 70 Millimeter