Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BS95-80

BS30-1B

BS30-1B CAM CLUTCH ; 1.125" BOR

Clutch; Manual Activation; Straight - Finished; 1-1/8" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Backstopping; 217Lb-Ft Torque; Mechanical; BS Series; Cylindrical Housing; 350 Max RPM

Part #

BS30-1B

BDI #

20888234

PRICE
$ 2,136.43 / each
$ 2,450.33 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
2.49
UNSPSC
26111912
EAN
0097039249593
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Unidirectional
Type of Friction
Not Applicable
Motion Type
Backstopping
Number of Stop Collars
0
Torque
217Lb-Ft
Product Type
Cam
Actuation/Return
Mechanical
Product Series
BS
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
350
Application
Lower Speed Conveyor
Inch - Metric
Inch
Category - BDI
Clutches and Brakes
Product Group - BDI
C02104
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
5.1
Long Description
Clutch; Manual Activation; Straight - Finished; 1-1/8" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Backstopping; 217Lb-Ft Torque; Mechanical; BS Series; Cylindrical Housing; 350 Max RPM
Bore
1.125 Inch | 28.575 Millimeter