Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BWX 137222

BWX 137222

BWX 137222 OVERRUNING CLUTCH ; CAGE SPRAG FREEWHEEL

Clutch; Manual Activation; Straight - Finished Bore; 49.721MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Backstopping - Indexing - Overrunning; Static Torque 570Nm; Mechanical - Spring; BWX Series

Part #

3677-049001-000000

BDI #

17228374

PRICE
$ 2,184.25 / each

QTY

Manufacturer Name
RINGSPANN CORP.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
UNSPSC
26111905
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Clockwise
Type of Friction
Not Applicable
Motion Type
Backstopping | Indexing | Overrunning
Number of Stop Collars
0
Torque
570Nm
Product Type
Freewheel
Actuation/Return
Mechanical | Spring
Product Series
BWX
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Number of Friction Discs
0
Adjusting Type
Automatic
Inch - Metric
Metric
Other Features
With Sprag | Engaging Type
Category - BDI
Clutches and Brakes
Product Group - BDI
640
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Freewheel
Manufacturer URL
Weight / LBS
0.26455
Long Description
Clutch; Manual Activation; Straight - Finished Bore; 49.721MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Backstopping - Indexing - Overrunning; Static Torque 570Nm; Mechanical - Spring; BWX Series
Bore
1.958 Inch | 49.721 Millimeter