Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FRS 800 X 110MM

FRSG 500 X 32MM

FRSG 500 X 32MM CAM CLUTCH

Clutch; Manual Activation; Straight - Finished Bore; 32MM Bore; Hollow Bore Input; Hub Output; Shaft - Face Mount; Clockwise Rotation; Backstopping - Indexing - Overrunning; Static Torque 800Lb-ft; Mechanical - Spring; FRSG Series; 3600 Max RPM

Part #

4821-057111-032H24

BDI #

17228289

PRICE
$ 2,422.95 / each

QTY

Manufacturer Name
RINGSPANN CORP.
Minimum Buy Quantity
N/A
Weight / Kilogram
4.536
UNSPSC
26111905
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft | Face
Direction of Rotation
Clockwise
Type of Friction
Not Applicable
Motion Type
Backstopping | Indexing | Overrunning
Number of Stop Collars
0
Torque
800Lb-ft
Product Type
Freewheel
Actuation/Return
Mechanical | Spring
Product Series
FRSG
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
3600
Number of Friction Discs
0
Adjusting Type
Automatic
Application
Transport System | Conveyor
Inch - Metric
Metric
Other Features
With Sprag
Category - BDI
Clutches and Brakes
Product Group - BDI
640
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Freewheel
Manufacturer URL
Weight / LBS
10
Long Description
Clutch; Manual Activation; Straight - Finished Bore; 32MM Bore; Hollow Bore Input; Hub Output; Shaft - Face Mount; Clockwise Rotation; Backstopping - Indexing - Overrunning; Static Torque 800Lb-ft; Mechanical - Spring; FRSG Series; 3600 Max RPM
Bore
1.26 Inch | 32 Millimeter