Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HT 30 CLUTCH 2 RH

HT 30 CLUTCH 2 RH ; NON-RETURNABLE

Mechanical Clutch; Manual Activation; Straight | Finished; 2" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Back Stopping | Indexing | Overruning; 440Lb-ft Torque; Mechanical; HT Series; Cylindrical Housing

Part #

086417

BDI #

345959

PRICE
$ 5,974.46 / each
$ 8,055.89 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
4.994
UNSPSC
26111908
EAN
0662288383246
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Clockwise
Type of Friction
Not Applicable
Motion Type
Back Stopping | Indexing | Overruning
Number of Stop Collars
1
Torque
440Lb-ft
Product Type
Cam
Actuation/Return
Mechanical
Product Series
HT
Housing Style
Cylindrical
Shaft-Thru/End
End
Number of Friction Discs
0
Application
Freewheeling
Inch - Metric
Inch
Category - BDI
Clutches and Brakes
Product Group - BDI
C02104
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
86417
Weight / LBS
11
Long Description
Mechanical Clutch; Manual Activation; Straight | Finished; 2" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Back Stopping | Indexing | Overruning; 440Lb-ft Torque; Mechanical; HT Series; Cylindrical Housing
Bore
2 Inch | 50.8 Millimeter