Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MZ45-1H

MZ45-1H

MZ45-1H CAM CLUTCH ; 1.5" BORE

Clutch; Manual Activation; Straight - Finished; 1-1/2" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Indexing; 1195Lb-Ft Torque; Mechanical; MZ Series; Cylindrical Housing; 1700 Max RPM

Part #

MZ45-1H

BDI #

22382507

PRICE
$ 3,412.46 / each
$ 3,913.85 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
6.34
UNSPSC
26111912
EAN
0097039254566
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Unidirectional
Type of Friction
Not Applicable
Motion Type
Indexing
Number of Stop Collars
0
Torque
1195Lb-Ft
Product Type
Cam
Actuation/Return
Mechanical
Product Series
MZ
Housing Style
Cylindrical
Maximum RPM
1700
Inch - Metric
Inch
Category - BDI
Clutches and Brakes
Product Group - BDI
C02104
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
13.6
Long Description
Clutch; Manual Activation; Straight - Finished; 1-1/2" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Indexing; 1195Lb-Ft Torque; Mechanical; MZ Series; Cylindrical Housing; 1700 Max RPM
Bore
1.5 Inch | 38.1 Millimeter