Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MZEU35E4

MZEU35E4

MZEU35E4 CAM CLUTCH ; 35MM BORE W/E4 COVER

Clutch; Manual Activation; Straight - Finished; 35MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Overrunning; 749Lb-Ft Torque; Mechanical; MZEU Series; Cylindrical Housing; 1400 Max RPM

Part #

MZEU35E4

BDI #

20887712

PRICE
$ 707.16 / each
$ 811.07 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.45
UNSPSC
26111912
EAN
0097039256232
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Unidirectional
Type of Friction
Not Applicable
Motion Type
Overrunning
Number of Stop Collars
0
Torque
749Lb-Ft
Product Type
Cam
Actuation/Return
Mechanical
Product Series
MZEU
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
1400
Adjusting Type
Manual
Inch - Metric
Metric
Category - BDI
Clutches and Brakes
Product Group - BDI
C02104
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.ustsubaki.com
Long Description
Clutch; Manual Activation; Straight - Finished; 35MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Overrunning; 749Lb-Ft Torque; Mechanical; MZEU Series; Cylindrical Housing; 1400 Max RPM
Bore
1.378 Inch | 35 Millimeter