Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RC 205

RC 205

RC 205 BACKSTOP CAM CLUTCH

Clutch; Manual Activation; Straight - Finished Bore; 0.93" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Backstopping - Overrunning; Static Torque 110Lb-ft; Mechanical - Spring; RC Series

Part #

4862-023002-000000

BDI #

17228702

PRICE
$ 337.99 / each

QTY

Manufacturer Name
RINGSPANN CORP.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
26111905
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Clockwise
Type of Friction
Not Applicable
Motion Type
Backstopping | Overrunning
Number of Stop Collars
0
Torque
110Lb-ft
Product Type
Freewheel
Actuation/Return
Mechanical | Spring
Product Series
RC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Number of Friction Discs
0
Adjusting Type
Automatic
Inch - Metric
Inch
Other Features
Keyway Connection On The Outer Ring | With Sprag
Category - BDI
Clutches and Brakes
Product Group - BDI
640
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Freewheel
Manufacturer URL
Weight / LBS
0.75
Long Description
Clutch; Manual Activation; Straight - Finished Bore; 0.93" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Backstopping - Overrunning; Static Torque 110Lb-ft; Mechanical - Spring; RC Series
Bore
0.93 Inch | 23.622 Millimeter