Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RC 210

RC 210

RC 210 BACKSTOP CAM CLUTCH

Clutch; Manual Activation; Straight - Finished Bore; 2.209" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Backstopping - Overrunning; Static Torque 620Lb-ft; Mechanical - Spring; RC Series

Part #

4862-056002-000000

BDI #

17228707

PRICE
$ 559.80 / each

QTY

Manufacturer Name
RINGSPANN CORP.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.907
UNSPSC
26111905
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Clockwise
Type of Friction
Not Applicable
Motion Type
Backstopping | Overrunning
Number of Stop Collars
0
Torque
620Lb-ft
Product Type
Freewheel
Actuation/Return
Mechanical | Spring
Product Series
RC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Number of Friction Discs
0
Adjusting Type
Automatic
Inch - Metric
Inch
Other Features
Keyway Connection On The Outer Ring | With Sprag
Category - BDI
Clutches and Brakes
Product Group - BDI
640
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Freewheel
Manufacturer URL
Weight / LBS
2
Long Description
Clutch; Manual Activation; Straight - Finished Bore; 2.209" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Backstopping - Overrunning; Static Torque 620Lb-ft; Mechanical - Spring; RC Series
Bore
2.209 Inch | 56.109 Millimeter