Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RCD-6

RCD-6

RCD-6 BACKSTOP CAM CLUTCH

Clutch; Manual Activation; Straight - Finished Bore; 1-1/2" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Backstopping; Mechanical - Spring; RCD Series

Part #

4862-057001-000000

BDI #

17228708

PRICE
$ 1,654.02 / each

QTY

Manufacturer Name
RINGSPANN CORP.
Minimum Buy Quantity
N/A
Weight / Kilogram
1.22
UNSPSC
26111905
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Clockwise
Type of Friction
Not Applicable
Motion Type
Backstopping
Number of Stop Collars
0
Torque
Not Available
Product Type
Freewheel
Actuation/Return
Mechanical | Spring
Product Series
RCD
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Number of Friction Discs
0
Adjusting Type
Automatic
Application
Gearbox
Inch - Metric
Inch
Other Features
With Sprag
Category - BDI
Clutches and Brakes
Product Group - BDI
640
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Freewheel
Manufacturer URL
Weight / LBS
2.7
Long Description
Clutch; Manual Activation; Straight - Finished Bore; 1-1/2" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Backstopping; Mechanical - Spring; RCD Series
Bore
1.5 Inch | 38.092 Millimeter