Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TFS60

TFS60

TFS60 CAM CLUTCH ; 130MM OD VERTICAL KW

Clutch; Manual Activation; Straight - Finished; 60MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Overrunning; 1457Lb-Ft Torque; Mechanical; TFS Series; Cylindrical Housing; 840 Max RPM

Part #

TFS60

BDI #

20888306

PRICE
$ 2,982.04 / each
$ 3,420.20 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
3.17
UNSPSC
26111912
EAN
0097039257697
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Unidirectional
Type of Friction
Not Applicable
Motion Type
Overrunning
Number of Stop Collars
0
Torque
1457Lb-Ft
Product Type
Cam
Actuation/Return
Mechanical
Product Series
TFS
Housing Style
Cylindrical
Maximum RPM
840
Inch - Metric
Metric
Category - BDI
Clutches and Brakes
Product Group - BDI
C02104
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
6.842
Long Description
Clutch; Manual Activation; Straight - Finished; 60MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Overrunning; 1457Lb-Ft Torque; Mechanical; TFS Series; Cylindrical Housing; 840 Max RPM
Bore
2.362 Inch | 60 Millimeter