Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

801480

801495

801495 BRAKING CLUTCH ASSEMBLY ; NON RETURNABLE

Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 38MM Bore; Hollow Bore Input; Shaft Output; Flange Mounted|Shaft Mount; Maximum Static

Part #

801495

BDI #

454998

PRICE
$ 4,524.42 / each

QTY

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
28.086
EAN
0662284224116
Product Name
Clutch and Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
Flange Mounted | Shaft
Torque
Maximum Static Torque Clutch-125Nm | Brake-110Nm
Product Type
Friction Facing
Motion Type
Starting | Stopping | Inching | Jogging | Indexing
Actuation/Return
Air | Air
Tradename
AIR CHAMP
Product Series
FMCBE
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Size
132S
Drive Arrangement
Face Mount
Maximum RPM
1500
Pressure
6bar
Thermal Capacity
328W
Application
Cyclic Start-Stop Operation | Torque Control | Controlled Acceleration
Inch - Metric
Metric
Other Features
High Coefficient Clutch and Brake Facing | Nickel Plated | Enclosed Design | IEC
Category - BDI
Clutches and Brakes
Product Group - BDI
740
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer Item Number
801495
Weight / LBS
62
Long Description
Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 38MM Bore; Hollow Bore Input; Shaft Output; Flange Mounted|Shaft Mount; Maximum Static
Pilot Diameter
0 Inch | 0 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Bore
1.496 Inch | 38 Millimeter