Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

801673

801673

801673 BRAKING CLUTCH ASSEMBLY ; NON RETURNABLE

Clutch; Pneumatic Activation; Straight | Finished Bore; 19MM Bore; Hollow Bore Input; Shaft Output; Flange Mounted|Shaft Mount; Maximum Static Torque 33

Part #

801673

BDI #

457155

PRICE
$ 1,657.12 / each

QTY

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
18.12
EAN
0662284233644
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
Flange Mounted | Shaft
Torque
Maximum Static Torque 33Nm
Product Type
Friction Facing
Motion Type
Starting
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
FMCE
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Size
80
Drive Arrangement
Face Mount
Maximum RPM
1500
Pressure
6bar
Thermal Capacity
134W
Application
Cyclic Start Operation | Torque Control | Controlled Acceleration
Inch - Metric
Metric
Other Features
Standard Coefficient Clutch Facing | Black Oxide Finish | Enclosed Design
Category - BDI
Clutches and Brakes
Product Group - BDI
740
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Manufacturer Item Number
801673
Weight / LBS
40
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 19MM Bore; Hollow Bore Input; Shaft Output; Flange Mounted|Shaft Mount; Maximum Static Torque 33
Bore
0.748 Inch | 19 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter