Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

808600

808600

808600 PILOT MOUNT CLUTCH ; NON RETURNABLE 1.875" BORE

Clutch; Pneumatic Activation; Straight | Finished Bore; 1-7/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static Torque 2800Lb-in

Part #

808600

BDI #

456885

PRICE
$ 2,709.81 / each

QTY

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
28.571
EAN
0662284156783
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Maximum Static Torque 2800Lb-in
Product Type
Friction Disc
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
HW
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Sheave Mount
Maximum RPM
1800
Pressure
80psi
Thermal Capacity
1.25HP
Inch - Metric
Inch
Other Features
Standard Coefficient Clutch Facing | Black Oxide Finish | Open Design
Category - BDI
Clutches and Brakes
Product Group - BDI
740
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Manufacturer Item Number
808600
Weight / LBS
63.07
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 1-7/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static Torque 2800Lb-in
Bore
1.875 Inch | 47.625 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter