Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

810067

810067

810067 FRICTION CLUTCH ; NON RETURNABLE

Clutch; Pneumatic Activation; Straight | Finished Bore; 1-7/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 4.873" Pilot Diameter; Static T

Part #

810067

BDI #

456911

PRICE
$ 2,432.50 / each

QTY

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
27.633
UNSPSC
26111911
EAN
0662284266543
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Static Torque 350Nm at 6bar
Product Type
Friction Disc | Tension Control
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
H-1000
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
1800
Pressure
3 to 85psi
Thermal Capacity
2.25HP
Inch - Metric
Inch
Other Features
Air Cooled | Ultra Low Coefficient Clutch Facing | Black Oxide Finish | Open Design | Light Duty
Category - BDI
Clutches and Brakes
Product Group - BDI
740
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Manufacturer Item Number
810067
Weight / LBS
61
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 1-7/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 4.873" Pilot Diameter; Static T
Bore
1.875 Inch | 47.625 Millimeter
Pilot Diameter
4.873 Inch | 123.774 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter