Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

828108

828108

828108 PNEUMATIC BRAKE ; NON RETURNABLE 2.938" BORE

Brake; Pneumatic Activation; Straight | Finished Bore; 2-15/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 3372.95Lb-in

Part #

828108

BDI #

455475

PRICE
$ 2,124.23 / each

QTY

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
23.556
UNSPSC
26112101
EAN
0662284257466
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Static Torque 3372.95Lb-in
Product Type
Friction Disc | Tension Control
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
S
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Flange Mount
Maximum RPM
1800
Pressure
3 to 85psi
Thermal Capacity
5.96HP
Inch - Metric
Inch
Other Features
Air Cooled | Standard Coefficient Brake Facing | Black Oxide Finish | Open Design | High Thermal Performance
Category - BDI
Clutches and Brakes
Product Group - BDI
740
Noun
Braking System
Keyword String
Air/Pneumatic
Manufacturer Item Number
828108
Weight / LBS
52
Long Description
Brake; Pneumatic Activation; Straight | Finished Bore; 2-15/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 3372.95Lb-in
Pilot Diameter
0 Inch | 0 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Port Size
0.25 Inch | 6.35 Millimeter