Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

832500

832500

832500 BRAKING CLUTCH ASSEMBLY ; NON RETURNABLE

Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 1-7/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static Torque

Part #

832500

BDI #

455524

PRICE
$ 4,163.65 / each

QTY

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
41.223
UNSPSC
26112104
EAN
0662284159548
Product Name
Clutch and Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Maximum Static Torque Clutch-2600Lb-in | Brake-2800Lb-in
Product Type
Friction Disc
Motion Type
Inching | Jogging | Indexing
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
HWCB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Sheave Mount
Maximum RPM
1800
Pressure
80psi
Thermal Capacity
Clutch-1.25HP | Brake-2.23HP
Application
Conveyors | Sheet Feed Systems | Laundry Equipment
Inch - Metric
Inch
Other Features
Standard Coefficient Clutch Facing | Standard Coefficient Brake Facing | Black Oxide Finish | Open Design | Double Piston
Category - BDI
Clutches and Brakes
Product Group - BDI
740
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer Item Number
832500
Weight / LBS
91
Long Description
Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 1-7/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static Torque
Port Size
0.125 Inch | 3.175 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Bore
1.875 Inch | 47.625 Millimeter