Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

835099

835099

835099 BRAKE ROTOR-HOUSING ; NON RETURNABLE 30MM BORE

Brake; Pneumatic Activation; Straight | Finished Bore; 30MM Bore; Hollow Bore Input; Shaft Mount; Static Torque 32.78Nm

Part #

835099

BDI #

456130

PRICE
$ 1,391.72 / each

QTY

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
6.795
EAN
0662284229494
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Shaft
Torque
Static Torque 32.78Nm
Product Type
Friction Facing | Tension Control
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
TCB
Shaft-Thru/End
End
Maximum RPM
1800
Pressure
1 to 85psi
Thermal Capacity
1.2KW
Inch - Metric
Metric
Other Features
Hub | Air Cooled | Low Coefficient Brake Facing | Black Oxide Finish | Bare Cast Aluminum Caliper Finish | Open Design | Light Duty
Category - BDI
Clutches and Brakes
Product Group - BDI
740
Noun
Braking System
Keyword String
Air/Pneumatic
Manufacturer Item Number
835099
Weight / LBS
15
Long Description
Brake; Pneumatic Activation; Straight | Finished Bore; 30MM Bore; Hollow Bore Input; Shaft Mount; Static Torque 32.78Nm
Bore
1.181 Inch | 30 Millimeter
Port Size
0.156 Inch | 3.962 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter