Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

835142

835142

835142 CLUTCH HOUSING ; NON RETURNABLE 1.938" BORE

Clutch; Pneumatic Activation; Straight | Finished Bore; 1-15/16" Bore; Hollow Bore Input; Shaft Mount; 5-1/4" Pilot Diameter; Static Torque LOCO-920Lb-i

Part #

835142

BDI #

456140

PRICE
$ 6,020.83 / each

QTY

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
25.821
EAN
0662284159937
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Shaft
Torque
Static Torque LOCO-920Lb-in | STD-1518Lb-in | HICO-1955Lb-in
Product Type
Friction Facing | Tension Control
Actuation/Return
Air | Spring
Product Series
TCC
Shaft-Thru/End
End
Drive Arrangement
Pilot Mount
Maximum RPM
1200
Pressure
1 to 85psi
Thermal Capacity
12HP
Application
Handle Paper | Foil | Film | Rubber | Plastics and Fabrics
Inch - Metric
Inch
Other Features
Air Cooled | Black Oxide Housing-Rotor Finish | Bare Cast Aluminum Caliper Finish | Open Design | Medium to Heavy Duty
Category - BDI
Clutches and Brakes
Product Group - BDI
740
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Manufacturer Item Number
835142
Weight / LBS
57
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 1-15/16" Bore; Hollow Bore Input; Shaft Mount; 5-1/4" Pilot Diameter; Static Torque LOCO-920Lb-i
Port Size
0.156 Inch | 3.962 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Pilot Diameter
5.249 Inch | 133.325 Millimeter