NEXEN
928100 AIR ENGAGED CLUTCH/BRAKE ; 0.875IN BORE DIA NEMA C-FACE MOUNTED
Assembly, Braking Clutch; Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 7/8" Bore; Shaft Bore Input; Shaft Output; C-Face | Shaft Mount; Starting; Air; AIR CHAMP; DU; Cylindrical Thru; 56 | 143TC | 145T; 1/8" Port; 1800RPM Max Speed; 0.44HP Thermal Capacity
Part #
BDI #
PRICE
$ 841.35 / each
INVENTORY