Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

906705

906705

906705 FLANGE MOUNT CLUTCH ; NON RETURNABLE 16MM BORE

Clutch; Pneumatic Activation; Straight | Finished Bore; 16MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 51 to 230Nm

Part #

906705

BDI #

457348

PRICE
$ 1,284.23 / each

QTY

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
3.624
EAN
0662284232401
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Static Torque 51 to 230Nm
Product Type
Tooth Clutch
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
5H
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Flange Mount
Maximum RPM
3700
Pressure
6bar
Application
Reversing | Multiple Speed | Positive Drive
Inch - Metric
Metric
Other Features
Machined Aluminum Air Chamber Finish | Black Oxide Drive Flange Finish | Open Design
Category - BDI
Clutches and Brakes
Product Group - BDI
740
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Manufacturer Item Number
906705
Weight / LBS
8
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 16MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 51 to 230Nm
Bore
0.63 Inch | 16 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Port Size
0.25 Inch | 6.35 Millimeter