Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

907002

907002

907002 PNEUMATIC CLUTCH ; 35MM BORE

Clutch; Pneumatic Activation; Straight | Finished Bore; 35MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 136 to 560Nm

Part #

907002

BDI #

455647

PRICE
$ 2,126.92 / each

QTY

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
7.022
UNSPSC
26111911
EAN
0662284174879
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Static Torque 136 to 560Nm
Product Type
Tooth Clutch
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
5H
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Flange Mount
Maximum RPM
3000
Pressure
6bar
Application
Reversing | Multiple Speed | Positive Drive
Inch - Metric
Metric
Other Features
Machined Aluminum Air Chamber Finish | Black Oxide Drive Flange Finish | Open Design
Category - BDI
Clutches and Brakes
Product Group - BDI
740
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Manufacturer Item Number
907002
Weight / LBS
15.5
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 35MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 136 to 560Nm
Port Size
0.25 Inch | 6.35 Millimeter
Bore
1.378 Inch | 35 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter