Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

907305

907305

907305 FLANGE MT TOOTH CLUTCH ; NON RETURNABLE 2" BORE

Clutch; Pneumatic Activation; Straight | Finished Bore; 2" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 4360 to 17430Lb-in

Part #

907305

BDI #

457364

PRICE
$ 3,102.88 / each

QTY

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
18.573
EAN
0662284232067
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Static Torque 4360 to 17430Lb-in
Product Type
Tooth Clutch
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
5H
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Flange Mount
Maximum RPM
2000
Pressure
80psi
Application
Reversing | Multiple Speed | Positive Drive
Inch - Metric
Inch
Other Features
Machined Aluminum Air Chamber Finish | Black Oxide Drive Flange Finish | Open Design
Category - BDI
Clutches and Brakes
Product Group - BDI
740
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Manufacturer Item Number
907305
Weight / LBS
41
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 2" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 4360 to 17430Lb-in
Pilot Diameter
0 Inch | 0 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Bore
2 Inch | 50.8 Millimeter