Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

910518

910518

910518 PILOT MT TOOTH CLUTCH ; NON RETURNABLE 50MM BORE

Clutch; Pneumatic Activation; Straight | Finished Bore; 50MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 145MM Pilot Diameter; Static Torq

Part #

910518

BDI #

457493

PRICE
$ 4,323.85 / each

QTY

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
20.385
EAN
0662284202619
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Static Torque 475 to 2030Nm
Product Type
Tooth Clutch
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
5HP
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
2000
Pressure
6bar
Application
In-Line Shaft Coupling | Positive Drive
Inch - Metric
Metric
Other Features
Machined Aluminum Air Chamber Finish | Black Oxide Pilot Finish | Open Design
Category - BDI
Clutches and Brakes
Product Group - BDI
740
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Manufacturer Item Number
910518
Weight / LBS
45
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 50MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 145MM Pilot Diameter; Static Torq
Port Size
0.25 Inch | 6.35 Millimeter
Bore
1.969 Inch | 50 Millimeter
Pilot Diameter
5.709 Inch | 145 Millimeter