Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

910012

910520

910520 PILOT MT TOOTH CLUTCH ; NON RETURNABLE 5H70P-1 2.375 BORE

Clutch; Pneumatic Activation; Straight | Finished Bore; 2-3/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 5-3/4" Pilot Diameter; Static T

Part #

910520

BDI #

457494

PRICE
$ 3,552.50 / each

QTY

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
20.838
UNSPSC
26111911
EAN
0662284216739
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Static Torque 4360 to 17430Lb-in
Product Type
Tooth Clutch
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
5HP
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
2000
Pressure
80psi
Application
In-Line Shaft Coupling | Positive Drive
Inch - Metric
Inch
Other Features
Machined Aluminum Air Chamber Finish | Black Oxide Pilot Finish | Open Design
Category - BDI
Clutches and Brakes
Product Group - BDI
740
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Manufacturer Item Number
910520
Weight / LBS
46
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 2-3/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 5-3/4" Pilot Diameter; Static T
Bore
2.375 Inch | 60.325 Millimeter
Port Size
0.25 Inch | 6.35 Millimeter
Pilot Diameter
5.749 Inch | 146.025 Millimeter