Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

913102

911301

911301 PILOT MT TOOTH CLUTCH ; NON RETURNABLE 5H20P 0.500 BORE

Clutch; Pneumatic Activation; Straight | Finished Bore; 1/2" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 2-1/4" Pilot Diameter; Static Tor

Part #

911301

BDI #

457500

PRICE
$ 1,106.54 / each

QTY

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
3.624
UNSPSC
26111911
EAN
0662284234856
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Static Torque 100 to 1500Lb-in
Product Type
Tooth Clutch
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
5HP
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
4000
Pressure
80psi
Application
In-Line Shaft Coupling | Positive Drive
Inch - Metric
Inch
Other Features
Machined Aluminum Air Chamber Finish | Black Oxide Pilot Finish | Open Design
Category - BDI
Clutches and Brakes
Product Group - BDI
740
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Manufacturer Item Number
911301
Weight / LBS
8
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 1/2" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 2-1/4" Pilot Diameter; Static Tor
Port Size
0.125 Inch | 3.175 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Pilot Diameter
2.249 Inch | 57.125 Millimeter