Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

913006

913006

913006 ENCLOSED TOOTH CLUTCH ; NON RETURNABLE 0.75" BORE

Clutch; Pneumatic Activation; Straight | Finished Bore; 3/4" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 2-7/8" Pilot Diameter; Static Tor

Part #

913006

BDI #

457562

PRICE
$ 1,838.85 / each

QTY

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
5.663
UNSPSC
26111911
EAN
0662284217118
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Static Torque 460 to 1850Lb-in
Product Type
Tooth Clutch
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
5HP-E
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
1650
Pressure
80psi
Application
In-Line Shaft Coupling | Positive Drive
Inch - Metric
Inch
Other Features
Machined Aluminum Air Chamber Finish | Black Oxide Pilot Finish | Enclosed Design
Category - BDI
Clutches and Brakes
Product Group - BDI
740
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Manufacturer Item Number
913006
Weight / LBS
12.5
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 3/4" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 2-7/8" Pilot Diameter; Static Tor
Pilot Diameter
2.874 Inch | 73 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Bore
0.75 Inch | 19.05 Millimeter