Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

923579

923579

923579 CONV CLUTCH/BRAKE ; 1" BORE

Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 1" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static Torque Clu

Part #

923579

BDI #

455135

PRICE
$ 1,169.81 / each

QTY

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
7.248
UNSPSC
26112104
EAN
0662284256100
Product Name
Clutch and Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Maximum Static Torque Clutch-1388Lb-in | Brake-81Lb-in
Product Type
Friction Facing
Motion Type
Coast-to-Stop
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
LSCB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Sprocket Mount
Maximum RPM
250
Pressure
80psi
Application
Conveyors | Low Speed Application
Inch - Metric
Inch
Other Features
Machined Aluminum Finish | Open Design | Multi Plate | Splined Hub
Category - BDI
Clutches and Brakes
Product Group - BDI
740
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer Item Number
923579
Weight / LBS
16
Long Description
Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 1" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Maximum Static Torque Clu
Port Size
0.125 Inch | 3.175 Millimeter
Bore
1 Inch | 25.4 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter