Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

923611

923611

923611 PNEUMATIC CLUTCH ; NON RETURNABLE 1.188" BORE

Clutch; Pneumatic Activation; Straight | Finished Bore; 1-3/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 3-1/2" Pilot Diameter; Maximum

Part #

923611

BDI #

455843

PRICE
$ 2,405.58 / each

QTY

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
6.795
UNSPSC
26111911
EAN
0662284166485
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Maximum Static Torque 1650Lb-in
Product Type
Friction Clutch
Motion Type
Holding | Starting
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
4HP
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
1800
Pressure
80psi
Thermal Capacity
0.15HP
Application
In-Line Application | Overload Protection
Inch - Metric
Inch
Other Features
Standard Coefficient Clutch Facing | Aluminum Air Chamber Finish | Black Oxide Drive Shell Finish | Open Design | Multi Disc Clutch
Category - BDI
Clutches and Brakes
Product Group - BDI
740
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Manufacturer Item Number
923611
Weight / LBS
15
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 1-3/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 3-1/2" Pilot Diameter; Maximum
Pilot Diameter
3.5 Inch | 88.9 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Bore
1.188 Inch | 30.175 Millimeter