Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

923617

923617

923617 PNEUMATIC CLUTCH ; NON RETURNABLE 35MM BORE

Clutch; Pneumatic Activation; Straight | Finished Bore; 35MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 101.6MM Pilot Diameter; Maximum S

Part #

923617

BDI #

455848

PRICE
$ 1,115.96 / each

QTY

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
8.222
UNSPSC
26111911
EAN
0662284286190
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Maximum Static Torque 4000Lb-in
Product Type
Friction Disc
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
LSCC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
250
Pressure
80psi
Application
In-Line Conveyors | Low Speed Application | High Torque Application
Inch - Metric
Metric
Other Features
Machined Aluminum Finish | Open Design | Multi Plate | Splined Hub
Category - BDI
Clutches and Brakes
Product Group - BDI
740
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Manufacturer Item Number
923617
Weight / LBS
18.15
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 35MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 101.6MM Pilot Diameter; Maximum S
Port Size
0.125 Inch | 3.175 Millimeter
Bore
1.378 Inch | 35 Millimeter
Pilot Diameter
4 Inch | 101.6 Millimeter