Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

927224

927224

927224 TENSION BRAKE ; NON RETURNABLE 1.875" BORE

Brake; Pneumatic Activation; Straight | Finished Bore; 1-7/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque Caliper-2626.6Lb-i

Part #

927224

BDI #

456350

PRICE
$ 3,245.68 / each

QTY

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
14.496
EAN
0662284236447
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Static Torque Caliper-2626.6Lb-in | Large Piston-1071.8Lb-in | Medium Piston-868.25Lb-in | Small Piston-686.55Lb-in
Product Type
Friction Facing | Tension Control
Actuation/Return
Air | Spring
Product Series
STB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
2400
Pressure
1 to 85psi
Thermal Capacity
3HP
Application
Paper | Film | Rubber | Labels | Textiles | Laminates | Paperboard | Metal Strip | Non-Wovens | Foil | Plastics | Wire
Inch - Metric
Inch
Other Features
Air Cooled | Standard Coefficient Brake Facing | Machined Aluminum Finish | Open Design | Medium Duty | Wide Torque Range
Category - BDI
Clutches and Brakes
Product Group - BDI
740
Noun
Braking System
Keyword String
Air/Pneumatic
Manufacturer Item Number
927224
Weight / LBS
32
Long Description
Brake; Pneumatic Activation; Straight | Finished Bore; 1-7/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque Caliper-2626.6Lb-i
Port Size
0.125 Inch | 3.175 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter