Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

950155

950155

950155 FRICTION CLUTCH ; 25MM BORE

Clutch; Pneumatic Activation; Straight | Finished Bore; 25MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 75MM Pilot Diameter; Maximum Stat

Part #

950155

BDI #

455297

PRICE
$ 1,225.00 / each

QTY

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
8.1
EAN
0662284231381
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Maximum Static Torque 61.6Nm
Product Type
Friction Disc
Motion Type
Inching | Jogging | Indexing
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
L-600
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
3600
Pressure
6bar
Thermal Capacity
560W
Inch - Metric
Metric
Other Features
High Coefficient Clutch Facing | Black Oxide Finish | Open Design
Category - BDI
Clutches and Brakes
Product Group - BDI
740
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Manufacturer Item Number
950155
Weight / LBS
17.88
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 25MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 75MM Pilot Diameter; Maximum Stat
Pilot Diameter
2.953 Inch | 75 Millimeter
Bore
0.984 Inch | 25 Millimeter
Port Size
0.25 Inch | 6.35 Millimeter