Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

964075

964075

964075 BRAKE ; NON RETURNABLE 2" BORE

Brake; Pneumatic Activation; Straight|Reborable Bore; Hollow Bore Input; Minimum Plain Bore Mount; Maximum Static Torque 27200Lb-in

Part #

964075

BDI #

457435

PRICE
$ 16,633.08 / each

QTY

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
144.054
EAN
0662284169714
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Reborable
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Minimum Plain Bore
Torque
Maximum Static Torque 27200Lb-in
Product Type
Friction Lining
Motion Type
Stopping | Holding | Indexing
Actuation/Return
Spring | Air
Tradename
AIR CHAMP
Product Series
DFB
Housing Style
Cylindrical
Shaft-Thru/End
End
Maximum RPM
1500
Pressure
80psi
Thermal Capacity
8.3HP
Application
Emergency Stopping | Controlled Deceleration | Power-Off Holding
Inch - Metric
Inch
Other Features
High Coefficient Brake Facing | Black Oxide Finish | Open Design | Quad Interface | Multiplate
Category - BDI
Clutches and Brakes
Product Group - BDI
740
Noun
Braking System
Keyword String
Air/Pneumatic
Manufacturer Item Number
964075
Weight / LBS
318
Long Description
Brake; Pneumatic Activation; Straight|Reborable Bore; Hollow Bore Input; Minimum Plain Bore Mount; Maximum Static Torque 27200Lb-in
Bore
0 Inch | 0 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Port Size
0.5 Inch | 12.7 Millimeter