Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

964821

964821

964821 ECLIPSE SERVO MOTOR BRAKE ; NON RETURNABLE

Brake; Pneumatic Activation; Straight | Finished Bore; 22MM Bore; Hollow Bore Input; Shaft Output; Flange Mounted|Shaft Mount; 109.982MM Pilot Diameter;

Part #

964821

BDI #

461853

PRICE
$ 2,077.26 / each

QTY

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
4.032
EAN
0662284250511
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
Flange Mounted | Shaft
Torque
Minimum Static Torque 22Nm
Product Type
Friction Facing
Motion Type
Holding | Stopping
Actuation/Return
Spring | Air
Tradename
ECLIPSE
Product Series
SBP
Housing Style
Flanged
Shaft-Thru/End
Thru
Drive Arrangement
Flange Mount
Maximum RPM
10000
Pressure
100psi
Application
Servo Motor
Inch - Metric
Metric
Other Features
Black Anodized Finish | Enclosed Design | Zero Backlash | Low Inertia | Torsionally Stiff | High Dynamic Torque | Clamp Collar Coupling
Category - BDI
Clutches and Brakes
Product Group - BDI
740
Noun
Braking System
Keyword String
Air/Pneumatic
Manufacturer Item Number
964821
Weight / LBS
8.9
Long Description
Brake; Pneumatic Activation; Straight | Finished Bore; 22MM Bore; Hollow Bore Input; Shaft Output; Flange Mounted|Shaft Mount; 109.982MM Pilot Diameter;
Port Size
0.125 Inch | 3.175 Millimeter
Bore
0.866 Inch | 22 Millimeter
Pilot Diameter
4.33 Inch | 109.982 Millimeter