Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

964850

964850

964850 ECLIPSE SERVO MOTOR BRAKE ; NON RETURNABLE

Brake; Pneumatic Activation; Straight | Finished Bore; 19MM Bore; Hollow Bore Input; Shaft Output; Flange Mounted|Shaft Mount; 110MM Pilot Diameter; Min

Part #

964850

BDI #

461874

PRICE
$ 2,006.20 / each

QTY

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
4.53
EAN
0662284249997
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
Flange Mounted | Shaft
Torque
Minimum Static Torque 22.6Nm at 5.5bar
Product Type
Friction Facing
Actuation/Return
Air | Spring
Tradename
ECLIPSE
Product Series
SBPA
Housing Style
Flanged
Shaft-Thru/End
Thru
Drive Arrangement
Flange Mount
Maximum RPM
10000
Pressure
100psi
Thermal Capacity
0.18HP
Application
Servo Motor
Inch - Metric
Metric
Other Features
Black Waterborne Acrylic Paint Finish | Enclosed Design | Zero Backlash | Low Inertia
Category - BDI
Clutches and Brakes
Product Group - BDI
740
Noun
Braking System
Keyword String
Air/Pneumatic
Manufacturer Item Number
964850
Weight / LBS
10
Long Description
Brake; Pneumatic Activation; Straight | Finished Bore; 19MM Bore; Hollow Bore Input; Shaft Output; Flange Mounted|Shaft Mount; 110MM Pilot Diameter; Min
Bore
0.748 Inch | 19 Millimeter
Pilot Diameter
4.331 Inch | 110 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter