Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

965106

965106

965106 ECLIPSE SERVO MOTOR BRAKE ; NON RETURNABLE

Brake; Pneumatic Activation; Straight | Finished Bore; 55MM Bore; Hollow Bore Input; Shaft Output; Flange Mounted|Shaft Mount; 200MM Pilot Diameter; Min

Part #

965106

BDI #

461928

PRICE
$ 5,552.97 / each

QTY

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
33.975
EAN
0662284263665
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
Flange Mounted | Shaft
Torque
Minimum Static Torque 125Nm
Product Type
Friction Facing
Motion Type
Holding | Stopping
Actuation/Return
Spring | Air
Tradename
ECLIPSE
Product Series
SBP
Housing Style
Flanged
Shaft-Thru/End
Thru
Drive Arrangement
Flange Mount
Maximum RPM
5000
Pressure
100psi
Application
Servo Motor
Inch - Metric
Metric
Other Features
Black Waterborne Acrylic Paint Finish | Enclosed Design | Zero Backlash | Low Inertia | High Dynamic Torque | Clamp Collar Coupling
Category - BDI
Clutches and Brakes
Product Group - BDI
740
Noun
Braking System
Keyword String
Air/Pneumatic
Manufacturer Item Number
965106
Weight / LBS
75
Long Description
Brake; Pneumatic Activation; Straight | Finished Bore; 55MM Bore; Hollow Bore Input; Shaft Output; Flange Mounted|Shaft Mount; 200MM Pilot Diameter; Min
Pilot Diameter
7.874 Inch | 200 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Bore
2.165 Inch | 55 Millimeter