Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5KCR49WN0291T

5KCR49WN0291T

5KCR49WN0291T GENERAL PURPOSE MOTOR ; 2HP 1725 230 1PH

AC Motor; General Purpose; 2HP; 56H Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.96" Overall Length; 77.1% Efficiency Full Load

Part #

C1162

BDI #

17089956

PRICE
$ 663.59 / each
$ 866.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
19.976
Horse Power
2HP
Frame Size
56H
Hertz
60
Sync RPM
1800
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
77.1
Inch - Metric
Inch
Other Features
Current Rating 22 Ampere | 4 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KCR49WN0291T
Manufacturer Internal Number
5KCR49WN0291T
Weight / LBS
44
Long Description
AC Motor; General Purpose; 2HP; 56H Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.96" Overall Length; 77.1% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
13.96 Inch | 354.584 Millimeter