Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

AOM3454

AOM3454

AOM3454 HEATING/COOLING SYSTEM AC MOTOR ; .25HP 1735RPM 3PH 60HZ 48 3410M TEAO F1

AC Motor; Heating/Cooling System; 1/4HP; 48 Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 9.63" Overall Length; 64% Efficiency Full Load

Part #

AOM3454

BDI #

125128

PRICE
$ 569.78 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
8.163
UNSPSC
26101105
EAN
0781568121641
Horse Power
1/4HP
Frame Size
48
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
76.2
Base
Yes
Efficiency Full Load
64
Inch - Metric
Inch
Other Features
HVAC
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Heating/Cooling System
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
AOM3454
Weight / LBS
19
Long Description
AC Motor; Heating/Cooling System; 1/4HP; 48 Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 9.63" Overall Length; 64% Efficiency Full Load
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
9.63 Inch | 244.602 Millimeter
Base to Center of Shaft
3 Inch | 76.2 Millimeter