Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CDP3455

CDP3440

CDP3440 PERMANENT MAGNET DC MOTOR ; 3/4HP 56C FRM 1800RPM 90VDC NEMA TEFC

DC Motor; Permanent Magnet; 3/4HP; 56C Frame Size; 1800 Sync RPM; 90 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face | Foot Mounted; Removable Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 14.59" Overall Length

Part #

CDP3440

BDI #

125592

PRICE
$ 1,332.38 / each

QTY

INVENTORY:
5
CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
17.234
UNSPSC
26101208
EAN
0781568124451
Horse Power
3/4HP
Frame Size
56C
Sync RPM
1800
Voltage
90
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base
Removable
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.baldor.com
Weight / LBS
38
Long Description
DC Motor; Permanent Magnet; 3/4HP; 56C Frame Size; 1800 Sync RPM; 90 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face | Foot Mounted; Removable Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 14.59" Overall Length
Base to Center Height
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
14.59 Inch | 370.586 Millimeter