Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CJL3507A

CJL3507A

CJL3507A PUMP AC MOTOR ; .75HP 1725RPM 1PH 60HZ 56J 3428LC TEFC F

AC Motor; Pump; 3/4HP; 56J Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.97" Overall Length; 74% Efficiency Full Load

Part #

CJL3507A

BDI #

126046

PRICE
$ 1,121.80 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
15.873
UNSPSC
26101107
EAN
0781568112762
Horse Power
3/4HP
Frame Size
56J
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
74
Inch - Metric
Inch
Other Features
Pump Motor
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
35
Long Description
AC Motor; Pump; 3/4HP; 56J Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.97" Overall Length; 74% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
12.97 Inch | 329.438 Millimeter