Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

D5075R-BV

D5075R-BV

D5075R-BV SHUNT WOUND DC MOTOR ; C2515ATZ 75 1750RPM 500 300 F1

DC Motor; Shunt Wound; 75HP; C2515ATZ Frame Size; 1750 Sync RPM; 500V Voltage; DPGFV Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 2.374" Shaft Diameter; 41.69" Overall Length

Part #

D5075R-BV

BDI #

126468

PRICE
$ 47,819.75 / each

QTY

CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
373.73
EAN
0781568463178
Horse Power
75HP
Frame Size
C2515ATZ
Sync RPM
1750
Voltage
500
Current
DC
Enclosure
DPGFV
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
825
Long Description
DC Motor; Shunt Wound; 75HP; C2515ATZ Frame Size; 1750 Sync RPM; 500V Voltage; DPGFV Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 2.374" Shaft Diameter; 41.69" Overall Length
Overall Length
41.69 Inch | 1058.926 Millimeter
Shaft Diameter
2.374 Inch | 60.3 Millimeter