Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

.5036EP3ESS56C

.3318EP3ESS56C

.3318EP3ESS56C WASHDOWN MOTOR ; 0.33HP 4P 56C WCF2

AC Motor; Multi Phase; 1/3HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.26" Overall Length; 79.8% Efficiency Full Load

Part #

.3318EP3ESS56C

BDI #

958074

PRICE
$ 834.57 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
WEG ELECTRIC MOTORS
Minimum Buy Quantity
N/A
Weight / Kilogram
18.61
UNSPSC
26101115
EAN
7909492474685
Horse Power
1/3HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
79.8
Inch - Metric
Inch
Other Features
Definite Purpose | Shark Motor | High Efficient | Stainless Steel Frame
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
.3318EP3ESS56C
Weight / LBS
41
Long Description
AC Motor; Multi Phase; 1/3HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.26" Overall Length; 79.8% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
11.26 Inch | 286.004 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter