Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

.5018EP3ESS56CFL

.5018EP3ESS56CFL

.5018EP3ESS56CFL MULTIPURPOSE AC MOTOR ; 1/2HP 56C FRM 1800RPM 208-230/460VAC

AC Motor; Multi Phase; 1/2HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Round Frame; No Base; 5/8" Shaft Diameter; 11.26" Overall Length; 81.2% Efficiency Full Load

Part #

.5018EP3ESS56CFL

BDI #

958263

PRICE
$ 851.87 / each

QTY

CATEGORY
Brand
Manufacturer Name
WEG ELECTRIC MOTORS
Minimum Buy Quantity
N/A
Weight / Kilogram
21.34
UNSPSC
26101115
EAN
7909492474739
Horse Power
1/2HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
C-Face | Round Frame
Base
No
Efficiency Full Load
81.2
Inch - Metric
Inch
Other Features
Definite Purpose | Shark Motor | High Efficient | Stainless Steel Frame
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
.5018EP3ESS56CFL
Weight / LBS
47
Long Description
AC Motor; Multi Phase; 1/2HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Round Frame; No Base; 5/8" Shaft Diameter; 11.26" Overall Length; 81.2% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
11.26 Inch | 286.004 Millimeter